Shop All Round Blanks
Micro 100
Round Blank, Dia. 3/8 In, Length 2 In
Mfr # SR-375-2
Zoro # G8148935
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Fractional Inch
- Size 3/8"
- Diameter Tolerance -0.0001/-0.0002 in
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SR-375-2
- Zoro # G8148935
- UPC # 728709182147
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 3/8" |
Diameter Tolerance | -0.0001/-0.0002 in |
Overall Length | 2 in |
Diameter | 3/8" |
Length | 2" |
Dimension Type | Fractional Inch |
Size - Decimal | 3/8 in - 0.3750 |
Size-Diameter | 3/8 in |
Shank Dia. | 3/8" |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Drill Blank Shape | Rod |
Material | C2 Multigrain Carbide |
Finish | Uncoated |
Decimal Equivalent | 0.3750 |
Description
Round Blank, Fractional Inch, Carbide, 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Marking Flag, Green, Cable TV, Vinyl, PK100 (2315GG-200)
- KIPP Adjustable Latches screw-on holes covered Style A (K0047.1420601)
- TE-CO Hand Knob Swivel Screw Clamp With Large Pad - 1/4-20 X 1-15/32 (31121L)
- CRESCENT NICHOLSON 10" Flat Double Cut Smooth File - Boxed (03731NN)
- MICRO 100 Round Blank, Dia. 1/16 In, Length 2 In (SR-062-2)
- MICRO 100 Round Blank, Dia. 9.0 mm, Length 100 mm (SRM-090-100)
- MICRO 100 Round Blank, Dia. 5/16 In, Length 2 In (SR-312-2)
- MICRO 100 Round Blank, Dia. 1/4 In, Length 3 In (SR-250-3)
- MICRO 100 Round Blank, Dia. 3/4 In, Length 4 In (SR-750-4)
- MICRO 100 Round Blank, Dia. 3/8 In, Length 4 In (SR-375-4)
- MICRO 100 Round Blank, Dia. 8.0 mm, Length 100 mm (SRM-080-100)
- Micro 100 Round Blanks