Shop All Round Blanks
Micro 100
Round Blank, Dia. 3/8 In, Length 12 In
Mfr # SR-375-12
Zoro # G4367097
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Fractional Inch
- Size 3/8"
- Diameter Tolerance -0.0001/-0.0002 in
- Overall Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SR-375-12
- Zoro # G4367097
- UPC # 728709182130
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 3/8" |
Diameter Tolerance | -0.0001/-0.0002 in |
Overall Length | 12 in |
Diameter | 3/8" |
Dimension Type | Fractional Inch |
Length | 12" |
Size - Decimal | 3/8 in - 0.3750 |
Size-Diameter | 3/8 in |
Shank Dia. | 3/8" |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Drill Blank Shape | Rod |
Material | C2 Multigrain Carbide |
Decimal Equivalent | 0.3750 |
Finish | Uncoated |
Description
Round Blank, Fractional Inch, Carbide, 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Strap Wrench, 5-1/4 In Dia Cap (5P)
- KRAFT TOOL All Steel Walking, 12" x 14" 1/2" R 1" D (CC700)
- KLEIN TOOLS Hawkbill Lockback Knife with Clip (44005C)
- STARRETT Band Saw Blade, 7 ft. 9-1/2" L, 3/8" W, 18 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91300-07-09-1/2)
- MICRO 100 Round Blank, Dia. 4.0 mm, Length 50 mm (SRM-040-050)
- MICRO 100 Round Blank, Dia. 3/16 In, Length 2 In (SR-187-2)
- MICRO 100 Round Blank, Dia. 5/32 In, Length 4 In (SR-156-4)
- MICRO 100 Round Blank, Dia. 3/16 In, Length 1-1/2 In (SR-187-1.5)
- MICRO 100 Round Blank, Dia. 1/8 In, Length 2 In (SR-125-2)
- MICRO 100 Round Blank, Dia. 3/4 In, Length 4 In (SR-750-4)
- ZORO SELECT Round Blank, Unfinished, 1/8" dia. (701-002950)
- Micro 100 Tool Blanks