Shop All Round Blanks
Micro 100
Round Blank, Dia. 3/4 In, Length 4 In
Mfr # SR-750-4
Zoro # G7898493
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Fractional Inch
- Size 3/4"
- Diameter Tolerance -0.0001/-0.0002 in
- Overall Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SR-750-4
- Zoro # G7898493
- UPC # 728709182321
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 3/4" |
Diameter Tolerance | -0.0001/-0.0002 in |
Overall Length | 4 in |
Diameter | 3/4" |
Length | 4" |
Dimension Type | Fractional Inch |
Size-Diameter | 3/4 in |
Size - Decimal | 3/4 in - 0.7500 |
Shank Dia. | 3/4" |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Drill Blank Shape | Rod |
Finish | Uncoated |
Decimal Equivalent | 0.7500 |
Material | C2 Multigrain Carbide |
Description
Round Blank, Fractional Inch, Carbide, 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Wire Stripper/Cutter, Steel CAP, 0.787 lb (48-22-3083)
- KANT-TWIST Kant-Twist Hi-Vis Yellow Lever Clamp wit (K060TDHVYW)
- PROTO Combination Wrench, Metric, 41mm Size (J1241M)
- MORSE Auto Start Pilot for DG Holesaw, 2-5/8in. (DGAPC)
- MICRO 100 Round Blank, Dia. 1/8 In, Length 6 In (SR-125-6)
- MICRO 100 Round Blank, Dia. 3/8 In, Length 2 In (SR-375-2)
- MICRO 100 Round Blank, Dia. 2.5 mm, Length 100 mm (SRM-025-100)
- MICRO 100 Round Blank, Dia. 5/32 In, Length 2 In (SR-156-2)
- MICRO 100 Round Blank, Dia. 1/4 In, Length 2-1/2 In (SR-250-2.5)
- MICRO 100 Round Blank, Dia. 4.5 mm, Length 100 mm (SRM-045-100)
- ZORO SELECT Round Blank, Straight, 2" L, 5/32" dia. (701-003053)
- Micro 100 Round Blanks