Shop All Round Blanks
Micro 100
Round Blank, Dia. 3/4 In, Length 12 In
Mfr # SR-750-12
Zoro # G8054252
product price: $387.99
/ea
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Fractional Inch
- Size 3/4"
- Diameter Tolerance -0.0001/-0.0002 in
- Overall Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SR-750-12
- Zoro # G8054252
- UPC # 728709182314
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 3/4" |
Diameter Tolerance | -0.0001/-0.0002 in |
Overall Length | 12 in |
Diameter | 3/4" |
Length | 12" |
Dimension Type | Fractional Inch |
Size - Decimal | 3/4 in - 0.7500 |
Size-Diameter | 3/4 in |
Shank Dia. | 3/4" |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Finish | Uncoated |
Decimal Equivalent | 0.7500 |
Drill Blank Shape | Rod |
Material | C2 Multigrain Carbide |
Description
Round Blank, Fractional Inch, Carbide, 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 9 Inch Woodworking Bench Vise (19290)
- HHIP 23/32" 5C Round Collet (3900-1143)
- STARRETT 100 ft. Tape Measures, 3/8" Blade (530-100)
- JET JCT-1601, Benchtop Sand Rammer (JCT-1601)
- MICRO 100 Round Blank, Dia. 3/16 In, Length 2 In (SR-187-2)
- MICRO 100 Round Blank, Dia. 3/8 In, Length 4 In (SR-375-4)
- MICRO 100 Round Blank, Dia. 4.0 mm, Length 50 mm (SRM-040-050)
- MICRO 100 Round Blank, Dia. 2.0 mm, Length 38 mm (SRM-020-038)
- MICRO 100 Round Blank, Dia. 4.0 mm, Length 100 mm (SRM-040-100)
- MICRO 100 Round Blank, Dia. 1/4 In, Length 6 In (SR-250-6)
- MELIN TOOL CO De Carbide Ball End Blank 1F 1/8X3/8, Shank Dia.: 1/8" (12353)
- Micro 100 Round Blanks