Shop All Round Blanks
Micro 100
Round Blank, Dia. 3/32 In, Length 4 In
Mfr # SR-093-4
Zoro # G9730061
product price: $11.65
/ea
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Fractional Inch
- Size 3/32"
- Diameter Tolerance -0.0001/-0.0002 in
- Overall Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SR-093-4
- Zoro # G9730061
- UPC # 728709181836
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 3/32" |
Diameter Tolerance | -0.0001/-0.0002 in |
Overall Length | 4 in |
Diameter | 3/32" |
Length | 4" |
Dimension Type | Fractional Inch |
Size-Diameter | 3/32 in |
Size - Decimal | 3/32 in - 0.0938 |
Shank Dia. | 0.0938" |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.0938 |
Material | C2 Multigrain Carbide |
Drill Blank Shape | Rod |
Finish | Uncoated |
Description
Round Blank, Fractional Inch, Carbide, 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Ripping Bar 3/4 X 36 In (55-136)
- KLEIN TOOLS Aluminum Torpedo Level Rare Earth Magnet, 9-Inch (935R)
- MITEE-BITE PRODUCTS Collet Wrench, 16C, Hand Held (1016C)
- MITUTOYO Center Finder (050103)
- MICRO 100 Round Blank, Dia. 2.0 mm, Length 38 mm (SRM-020-038)
- MICRO 100 Round Blank, Dia. 5/32 In, Length 4 In (SR-156-4)
- MICRO 100 Round Blank, Dia. 4.0 mm, Length 100 mm (SRM-040-100)
- MICRO 100 Round Blank, Dia. 1/8 In, Length 1-1/2 In (SR-125-1.5)
- MICRO 100 Round Blank, Dia. 1/4 In, Length 6 In (SR-250-6)
- MICRO 100 Round Blank, Dia. 3/32 In, Length 3 In (SR-093-3)
- ZORO SELECT Round Blank, Unfinished, 5/64" dia. (701-001750)
- Micro 100 Tool Blanks