Shop All Round Blanks
Micro 100
Round Blank, Dia. 3.0 mm, Length 38 mm
Mfr # SRM-030-038
Zoro # G4364491
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Metric
- Size 3.00mm
- Diameter Tolerance -0.0001/-0.0002 in
- Overall Length 38.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SRM-030-038
- Zoro # G4364491
- UPC # 728709182413
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 3.00mm |
Diameter Tolerance | -0.0001/-0.0002 in |
Overall Length | 38.00 mm |
Diameter | 3.0 mm |
Dimension Type | Metric |
Length | 38 mm |
Size-Diameter | 3.00 mm |
Size - Decimal | 3.00mm - 0.1181 |
Shank Dia. | 3.000 mm |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Metric |
Finish | Uncoated |
Material | C2 Multigrain Carbide |
Drill Blank Shape | Rod |
Decimal Equivalent | 0.1181 |
Description
Round Blank, Metric, Carbide, 3.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 12 ft. 6" L, 1/2" W, 10 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91380-12-06)
- MORSE Band Saw Blade, 12 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal (ZWEG083C58M42-12' 0)
- CRESCENT 1/2" Drive Extension 5" (CDTA12C)
- ALLWAY Flat Blade Hd Scraper 3 (FS3)
- MICRO 100 Round Blank, Dia. 2.0 mm, Length 38 mm (SRM-020-038)
- MICRO 100 Round Blank, Dia. 8.0 mm, Length 310 mm (SRM-080-310)
- MICRO 100 Round Blank, Dia. 5/32 In, Length 3 In (SR-156-3)
- MICRO 100 Round Blank, Dia. 5/32 In, Length 2 In (SR-156-2)
- MICRO 100 Round Blank, Dia. 3.0 mm, Length 100 mm (SRM-030-100)
- MICRO 100 Round Blank, Dia. 4.0 mm, Length 100 mm (SRM-040-100)
- MICRO 100 Round Blank, Dia. 1/4 In, Length 2-1/2 In (SR-250-2.5)
- Micro 100 Tool Blanks