Shop All Round Blanks
Micro 100
Round Blank, Dia. 3.0 mm, Length 310 mm
Mfr # SRM-030-310
Zoro # G8360931
product price: $25.75
/ea
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Metric
- Size 3.00mm
- Diameter Tolerance -0.0001/-0.0002 in
- Overall Length 310.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SRM-030-310
- Zoro # G8360931
- UPC # 728709182437
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 3.00mm |
Diameter Tolerance | -0.0001/-0.0002 in |
Overall Length | 310.00 mm |
Diameter | 3.0 mm |
Dimension Type | Metric |
Length | 310 mm |
Size-Diameter | 3.00 mm |
Size - Decimal | 3.00mm - 0.1181 |
Shank Dia. | 3.000 mm |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Metric |
Finish | Uncoated |
Drill Blank Shape | Rod |
Decimal Equivalent | 0.1181 |
Material | C2 Multigrain Carbide |
Description
Round Blank, Metric, Carbide, 3.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Spare Blades for 12 12 14 (12 19 14)
- VEGA Spin-Grip Bit Holder x 6 in (1150MH1QS)
- TUNGALOY Turning Indexable Insert, VBMT 221, PK10 (6777789)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4082R)
- MICRO 100 Round Blank, Dia. 5/32 In, Length 4 In (SR-156-4)
- MICRO 100 Round Blank, Dia. 1/4 In, Length 6 In (SR-250-6)
- MICRO 100 Round Blank, Dia. 1/4 In, Length 4 In (SR-250-4)
- MICRO 100 Round Blank, Dia. 1/4 In, Length 2-1/2 In (SR-250-2.5)
- MICRO 100 Round Blank, Dia. 3/8 In, Length 4 In (SR-375-4)
- MICRO 100 Round Blank, Dia. 1/2 In, Length 4 In (SR-500-4)
- ZORO SELECT Round Blank, Unfinished, 5/32" dia. (701-003066)
- Micro 100 Round Blanks