Shop All Round Blanks
Micro 100
Round Blank, Dia. 25.0 mm, Length 310 mm
Mfr # SRM-250-310
Zoro # G8099901
product price: $573.99
/ea
Free Shipping & Returns
$573.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Metric
- Size 25.00mm
- Diameter Tolerance -0.0001/-0.0002 in
- Overall Length 310mm
- Diameter 25.0 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SRM-250-310
- Zoro # G8099901
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 25.00mm |
Diameter Tolerance | -0.0001/-0.0002 in |
Overall Length | 310mm |
Diameter | 25.0 mm |
Length | 310 mm |
Dimension Type | Metric |
Shank Dia. | 25.000 mm |
Details
Item | Round Blank |
Measurement System | Metric |
Finish | Ground |
Material | C2 Multigrain Carbide |
Decimal Equivalent | 0.9843 |
Description
25.000 mm Shank DIA x 310.0 mm Overall Length - Carbide Full Round Blanks
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN Framer Hammer 23Oz Calif (CF1)
- ZORO SELECT Chucking Reamer, O, 6 Flute, HSS (11V455)
- MAG-MATE Magnet with Clip, 82 lb. Pull, MX2500NP01 (MX2500NP01)
- DRILL AMERICA 8-32 Carbon Steel Plug Hand Tap (DWTP8-32)
- MICRO 100 Round Blank, Dia. 3/32 In, Length 3 In (SR-093-3)
- MICRO 100 Round Blank, Dia. 12.0 mm, Length 100 mm (SRM-120-100)
- MICRO 100 Round Blank, Dia. 5/32 In, Length 4 In (SR-156-4)
- MICRO 100 Round Blank, Dia. 1/8 In, Length 6 In (SR-125-6)
- MICRO 100 Round Blank, Dia. 2.5 mm, Length 100 mm (SRM-025-100)
- MICRO 100 Round Blank, Dia. 1/8 In, Length 4 In (SR-125-4)
- MICRO 100 Round Blank, Dia. 1/4 In, Length 4 In (SR-250-4)
- Micro 100 Tool Blanks