Shop All Round Blanks
Micro 100
Round Blank, Dia. 2.5 mm, Length 100 mm
Mfr # SRM-025-100
Zoro # G9730025
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Metric
- Size 2.50mm
- Diameter Tolerance -0.0001/-0.0002 in
- Overall Length 100.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SRM-025-100
- Zoro # G9730025
- UPC # 728709182406
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 2.50mm |
Diameter Tolerance | -0.0001/-0.0002 in |
Overall Length | 100.00 mm |
Diameter | 2.5 mm |
Length | 100 mm |
Dimension Type | Metric |
Size - Decimal | 2.50mm - 0.0984 |
Size-Diameter | 2.50 mm |
Shank Dia. | 2.500 mm |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Metric |
Decimal Equivalent | 0.0984 |
Material | C2 Multigrain Carbide |
Drill Blank Shape | Rod |
Finish | Uncoated |
Description
Round Blank, Metric, Carbide, 2.50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Carbide End Mill, Sq, 1/4, 1/2 Cut L (33573TF)
- CLEVELAND HSS M2 Square Tool Bit 850 Cleveland 1/4 In x 2-1/2 In Overall Length (C44513)
- OSG Carbide End Mill, VG436, 3/8 D, 1/2 Cut L (VG436-3750)
- MILWAUKEE TOOL 2 in. 15 Amp SDS-MAX Rotary Hammer with Case (5342-21)
- MICRO 100 Round Blank, Dia. 3/8 In, Length 12 In (SR-375-12)
- MICRO 100 Round Blank, Dia. 9.0 mm, Length 100 mm (SRM-090-100)
- MICRO 100 Round Blank, Dia. 1.0 mm, Length 310 mm (SRM-010-310)
- MICRO 100 Round Blank, Dia. 1/4 In, Length 2-1/2 In (SR-250-2.5)
- MICRO 100 Round Blank, Dia. 3/8 In, Length 6 In (SR-375-6)
- MICRO 100 Round Blank, Dia. 3/8 In, Length 4 In (SR-375-4)
- ZORO SELECT Round Blank, Unfinished, 1/8" dia. (701-002550)
- Micro 100 Round Blanks