Shop All Round Blanks
Micro 100
Round Blank, Dia. 2.0 mm, Length 38 mm
Mfr # SRM-020-038
Zoro # G3034285
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Metric
- Size 2.00mm
- Diameter Tolerance -0.0001/-0.0002 in
- Overall Length 38.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SRM-020-038
- Zoro # G3034285
- UPC # 728709182376
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 2.00mm |
Diameter Tolerance | -0.0001/-0.0002 in |
Overall Length | 38.00 mm |
Diameter | 2.0 mm |
Dimension Type | Metric |
Length | 38 mm |
Size-Diameter | 2.00 mm |
Size - Decimal | 2.00mm - 0.0787 |
Shank Dia. | 2.000 mm |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Metric |
Finish | Uncoated |
Decimal Equivalent | 0.0787 |
Material | C2 Multigrain Carbide |
Drill Blank Shape | Rod |
Description
Round Blank, Metric, Carbide, 2.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Flex Impact Socket 22 mm Size 6 pt Standard Depth, Black Oxide (J74422MP)
- OSG Spiral Point Tap, Plug, 3 (1101506305)
- DRILLCO 8PC S&D NITRO DRILL SET 9/16-1" BY 16ths (1000N8)
- WIHA Insulated Open End Wrench Set, 6-24mm, 15 Pc (20091)
- MICRO 100 Round Blank, Dia. 1/4 In, Length 4 In (SR-250-4)
- MICRO 100 Round Blank, Dia. 1/2 In, Length 12 In (SR-500-12)
- MICRO 100 Round Blank, Dia. 8.0 mm, Length 100 mm (SRM-080-100)
- MICRO 100 Round Blank, Dia. 3/32 In, Length 4 In (SR-093-4)
- MICRO 100 Round Blank, Dia. 4.0 mm, Length 50 mm (SRM-040-050)
- MICRO 100 Round Blank, Dia. 1/8 In, Length 3 In (SR-125-3)
- ZORO SELECT Round Blank, Unfinished, 1/8" dia. (701-002550)
- Micro 100 Tool Blanks