Shop All Round Blanks
Micro 100
Round Blank, Dia. 1/8 In, Length 6 In
Mfr # SR-125-6
Zoro # G8436075
product price: $16.95
/ea
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Fractional Inch
- Size 1/8"
- Diameter Tolerance -0.0001/-0.0002 in
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SR-125-6
- Zoro # G8436075
- UPC # 728709181904
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 1/8" |
Diameter Tolerance | -0.0001/-0.0002 in |
Overall Length | 6 in |
Diameter | 1/8" |
Length | 6" |
Dimension Type | Fractional Inch |
Size - Decimal | 1/8 in - 0.1250 |
Size-Diameter | 1/8 in |
Shank Dia. | 1/8" |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.1250 |
Drill Blank Shape | Rod |
Material | C2 Multigrain Carbide |
Finish | Uncoated |
Description
Round Blank, Fractional Inch, Carbide, 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3-1/2" Hole Dozer Bi-Metal Hole Saw (49-56-9641)
- MITUTOYO Ring Gage, 1.6" (177-291)
- KIPP Ball Knob, DIN 319. Diameter 50 mm, Thread M12. Stainless. (K0650.150124)
- AJAX TOOL WORKS $CHISEL LONG ZIP GUN SK 3/4"W FLAT 18"O (AJA910-18)
- MICRO 100 Round Blank, Dia. 10.0 mm, Length 310 mm (SRM-100-310)
- MICRO 100 Round Blank, Dia. 10.0 mm, Length 100 mm (SRM-100-100)
- MICRO 100 Round Blank, Dia. 5.0 mm, Length 50 mm (SRM-050-050)
- MICRO 100 Round Blank, Dia. 5/32 In, Length 3 In (SR-156-3)
- MICRO 100 Round Blank, Dia. 5/8 In, Length 3-1/2 In (SR-625-3.5)
- MICRO 100 Round Blank, Dia. 3/8 In, Length 12 In (SR-375-12)
- MICRO 100 Round Blank, Dia. 2.0 mm, Length 38 mm (SRM-020-038)
- Micro 100 Round Blanks