Shop All Round Blanks
Micro 100
Round Blank, Dia. 1/8 In, Length 3 In
Mfr # SR-125-3
Zoro # G1984011
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Fractional Inch
- Size 1/8"
- Diameter Tolerance -0.0001/-0.0002 in
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # SR-125-3
- Zoro # G1984011
- UPC # 728709181881
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 1/8" |
Diameter Tolerance | -0.0001/-0.0002 in |
Overall Length | 3 in |
Diameter | 1/8" |
Length | 3" |
Dimension Type | Fractional Inch |
Size - Decimal | 1/8 in - 0.1250 |
Size-Diameter | 1/8 in |
Shank Dia. | 1/8" |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Drill Blank Shape | Rod |
Material | C2 Multigrain Carbide |
Decimal Equivalent | 0.1250 |
Finish | Uncoated |
Description
Round Blank, Fractional Inch, Carbide, 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Flat Chisel, 0.580 In., 12 In., Oval (4MGY4)
- MILWAUKEE TOOL METL BLADE FERROUS 5-3/8 X 30T (ML48-40-4070)
- DRILL AMERICA 5/8" Carbide Tipped Hole Cutter 3/16" Depth of Cut (DMS04-8016)
- DRILL AMERICA 5/64" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO5/64)
- MICRO 100 Round Blank, Dia. 5/32 In, Length 4 In (SR-156-4)
- MICRO 100 Round Blank, Dia. 1/2 In, Length 12 In (SR-500-12)
- MICRO 100 Round Blank, Dia. 1/8 In, Length 2 In (SR-125-2)
- MICRO 100 Round Blank, Dia. 4.0 mm, Length 50 mm (SRM-040-050)
- MICRO 100 Round Blank, Dia. 3/16 In, Length 1-1/2 In (SR-187-1.5)
- MICRO 100 Round Blank, Dia. 3.0 mm, Length 38 mm (SRM-030-038)
- ZORO SELECT Round Blank, Unfinished, 5/32" dia. (701-003067)
- Micro 100 Tool Blanks