Shop All Round Blanks
Micro 100
Round Blank, Dia. 1/8 In, Length 2 In
Mfr # SR-125-2
Zoro # G4367081
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Fractional Inch
- Size 1/8"
- Diameter Tolerance -0.0001/-0.0002 in
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SR-125-2
- Zoro # G4367081
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 1/8" |
Diameter Tolerance | -0.0001/-0.0002 in |
Overall Length | 2 in |
Diameter | 1/8" |
Length | 2" |
Dimension Type | Fractional Inch |
Size-Diameter | 1/8 in |
Size - Decimal | 1/8 in - 0.1250 |
Shank Dia. | 1/8" |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Finish | Uncoated |
Drill Blank Shape | Rod |
Decimal Equivalent | 0.1250 |
Material | C2 Multigrain Carbide |
Description
Round Blank, Fractional Inch, Carbide, 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Hook & Loop Triangle 120 Grit Sandpaper - 12 PK (DWASPTRI123)
- PFERD 8" Mill File - Tapered, Second Cut (19005)
- WELLER Crescent Adjustable Wrench 4 in. L 1 pc (AC24VS)
- CLEVELAND 118° Left Hand Jobber Length Drill (Left Hand) Cleveland 2006 Bright HSS LHS/LHC 17/64 (C01538)
- MICRO 100 Round Blank, Dia. 1/4 In, Length 2 In (SR-250-2)
- MICRO 100 Round Blank, Dia. 3.0 mm, Length 38 mm (SRM-030-038)
- MICRO 100 Round Blank, Dia. 1/8 In, Length 4 In (SR-125-4)
- MICRO 100 Round Blank, Dia. 5.0 mm, Length 100 mm (SRM-050-100)
- MICRO 100 Round Blank, Dia. 1/4 In, Length 12 In (SR-250-12)
- MICRO 100 Round Blank, Dia. 4.0 mm, Length 50 mm (SRM-040-050)
- MICRO 100 Round Blank, Dia. 3/32 In, Length 3 In (SR-093-3)
- Micro 100 Tool Blanks