Shop All Round Blanks
Micro 100
Round Blank, Dia. 1/8 In, Length 1-1/2 In
Mfr # SR-125-1.5
Zoro # G3034319
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Fractional Inch
- Size 1/8"
- Diameter Tolerance -0.0001/-0.0002 in
- Overall Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SR-125-1.5
- Zoro # G3034319
- UPC # 728709181850
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 1/8" |
Diameter Tolerance | -0.0001/-0.0002 in |
Overall Length | 1 1/2 in |
Diameter | 1/8" |
Dimension Type | Fractional Inch |
Length | 1-1/2" |
Size - Decimal | 1/8 in - 0.1250 |
Size-Diameter | 1/8 in |
Shank Dia. | 1/8" |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.1250 |
Finish | Uncoated |
Drill Blank Shape | Rod |
Material | C2 Multigrain Carbide |
Description
Round Blank, Fractional Inch, Carbide, 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN Cutter Oval Head, Flush, w/Relief (10822F)
- OSG Long Neck Ball Nose End Mill R0.25 X 0.5mm 2FL AE-LNBD-H (3056148)
- KO-KEN Bit Socket 6mm Square 28mm For Drain Plug 3/8 Sq. Drive (3110M-6)
- GREENLEE Punch-Rd 40.5Mm (35158)
- MICRO 100 Round Blank, Dia. 3/8 In, Length 4 In (SR-375-4)
- MICRO 100 Round Blank, Dia. 5/32 In, Length 3 In (SR-156-3)
- MICRO 100 Round Blank, Dia. 1/2 In, Length 4 In (SR-500-4)
- MICRO 100 Round Blank, Dia. 10.0 mm, Length 100 mm (SRM-100-100)
- MICRO 100 Round Blank, Dia. 1/4 In, Length 12 In (SR-250-12)
- MICRO 100 Round Blank, Dia. 1/4 In, Length 4 In (SR-250-4)
- MELIN TOOL CO Ballnose Carbide Blank 1F .0938X1/4 (91075)
- Micro 100 Tool Blanks