Shop All Round Blanks
Micro 100
Round Blank, Dia. 14.0 mm, Length 100 mm
Mfr # SRM-140-100
Zoro # G7914611
product price: $97.19
/ea
Free Shipping & Returns
$97.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Metric
- Size 14.00mm
- Diameter Tolerance -0.0001/-0.0002 in
- Overall Length 100.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SRM-140-100
- Zoro # G7914611
- UPC # 728709182727
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 14.00mm |
Diameter Tolerance | -0.0001/-0.0002 in |
Overall Length | 100.00 mm |
Diameter | 14.0 mm |
Length | 100 mm |
Dimension Type | Metric |
Size-Diameter | 14.00 mm |
Size - Decimal | 14.00mm - 0.5512 |
Shank Dia. | 14.000 mm |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Metric |
Decimal Equivalent | 0.5512 |
Material | C2 Multigrain Carbide |
Drill Blank Shape | Rod |
Finish | Uncoated |
Description
Round Blank, Metric, Carbide, 14.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 5/16IN POWERGRIP Screw / Bolt Extractor (394102A)
- WARNER Putty Knife, Flex, 6" 0 (901)
- HANSEN Metric and Fractional 3 Row Socket Tray Set for 1/4" and 3/8" Drive Sockets, Hi-Viz Yellow, 4 Pieces (92006)
- TRUPER Truper TH-2.5FD-C Fiberglass Handle Cutter Mattock - 2.5 lbs. (132352)
- MICRO 100 Round Blank, Dia. 1/8 In, Length 12 In (SR-125-12)
- MICRO 100 Round Blank, Dia. 4.0 mm, Length 50 mm (SRM-040-050)
- MICRO 100 Round Blank, Dia. 4.5 mm, Length 100 mm (SRM-045-100)
- MICRO 100 Round Blank, Dia. 3/8 In, Length 4 In (SR-375-4)
- MICRO 100 Round Blank, Dia. 3/32 In, Length 3 In (SR-093-3)
- MICRO 100 Round Blank, Dia. 5/8 In, Length 3-1/2 In (SR-625-3.5)
- MICRO 100 Round Blank, Dia. 1/4 In, Length 12 In (SR-250-12)
- Micro 100 Round Blanks