Shop All Round Blanks
Micro 100
Round Blank, Dia. 1/4 In, Length 4 In
Mfr # SR-250-4
Zoro # G8212215
product price: $28.35
/ea
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Fractional Inch
- Size 1/4"
- Diameter Tolerance -0.0001/-0.0002 in
- Overall Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SR-250-4
- Zoro # G8212215
- UPC # 728709182062
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 1/4" |
Diameter Tolerance | -0.0001/-0.0002 in |
Overall Length | 4 in |
Diameter | 1/4" |
Dimension Type | Fractional Inch |
Length | 4" |
Size-Diameter | 1/4 in |
Size - Decimal | 1/4 in - 0.2500 |
Shank Dia. | 1/4" |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.2500 |
Material | C2 Multigrain Carbide |
Drill Blank Shape | Rod |
Finish | Uncoated |
Description
Round Blank, Fractional Inch, Carbide, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS .3165 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5477824)
- DRILL AMERICA 1-1/4"-12 HSS Machine and Fraction Hand Bottoming Tap, Tap Thread Size: 1-1/4"-12 (DWT55002)
- WESTWARD 3-3/8" HSS Bright Jobber Length Drill Bit (6NRW0)
- WRIGHT TOOL Tool Box Red, Metal w/Chrome Catch - 13 (13)
- MICRO 100 Round Blank, Dia. 1/8 In, Length 3 In (SR-125-3)
- MICRO 100 Round Blank, Dia. 1/8 In, Length 4 In (SR-125-4)
- MICRO 100 Round Blank, Dia. 4.0 mm, Length 50 mm (SRM-040-050)
- MICRO 100 Round Blank, Dia. 5/16 In, Length 2 In (SR-312-2)
- MICRO 100 Round Blank, Dia. 5/16 In, Length 2-1/2 In (SR-312-2.5)
- MICRO 100 Round Blank, Dia. 4.0 mm, Length 100 mm (SRM-040-100)
- MICRO 100 Round Blank, Dia. 8.0 mm, Length 310 mm (SRM-080-310)
- Micro 100 Round Blanks