Shop All Round Blanks
Micro 100
Round Blank, Dia. 1/4 In, Length 2 In
Mfr # SR-250-2
Zoro # G4364516
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Fractional Inch
- Size 1/4"
- Diameter Tolerance -0.0001/-0.0002 in
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # SR-250-2
- Zoro # G4364516
- UPC # 728709182031
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 1/4" |
Diameter Tolerance | -0.0001/-0.0002 in |
Overall Length | 2 in |
Diameter | 1/4" |
Dimension Type | Fractional Inch |
Length | 2" |
Size-Diameter | 1/4 in |
Size - Decimal | 1/4 in - 0.2500 |
Shank Dia. | 1/4" |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Material | C2 Multigrain Carbide |
Decimal Equivalent | 0.2500 |
Finish | Uncoated |
Drill Blank Shape | Rod |
Description
Round Blank, Fractional Inch, Carbide, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRK FASTENERS STAR PWR BIT T10 2"" 25PK (86419)
- LENOX 4 in L x Nail Embedded Wood Cutting Reciprocating Saw Blade (20427424T)
- IRWIN Screw Extractor, 1 Pieces, 1/4" Shank (1876221)
- WILLIAMS Williams Master Feeler Gauge Set (GS-1)
- MICRO 100 Round Blank, Dia. 1/4 In, Length 4 In (SR-250-4)
- MICRO 100 Round Blank, Dia. 1/2 In, Length 4 In (SR-500-4)
- MICRO 100 Round Blank, Dia. 10.0 mm, Length 100 mm (SRM-100-100)
- MICRO 100 Round Blank, Dia. 2.0 mm, Length 38 mm (SRM-020-038)
- MICRO 100 Round Blank, Dia. 1/2 In, Length 2-1/2 In (SR-500-2.5)
- MICRO 100 Round Blank, Dia. 3/8 In, Length 12 In (SR-375-12)
- MICRO 100 Round Blank, Dia. 5/8 In, Length 3-1/2 In (SR-625-3.5)
- Micro 100 Tool Blanks