Shop All Round Blanks
Micro 100
Round Blank, Dia. 12.0 mm, Length 310 mm
Mfr # SRM-120-310
Zoro # G8029603
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Metric
- Size 12.00mm
- Diameter Tolerance -0.0001/-0.0002 in
- Overall Length 310.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SRM-120-310
- Zoro # G8029603
- UPC # 728709182703
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 12.00mm |
Diameter Tolerance | -0.0001/-0.0002 in |
Overall Length | 310.00 mm |
Diameter | 12.0 mm |
Dimension Type | Metric |
Length | 310 mm |
Size-Diameter | 12.00 mm |
Size - Decimal | 12.00mm - 0.4724 |
Shank Dia. | 12.000 mm |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Metric |
Decimal Equivalent | 0.4724 |
Finish | Uncoated |
Material | C2 Multigrain Carbide |
Drill Blank Shape | Rod |
Description
Round Blank, Metric, Carbide, 12.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-1/2" Diamond Premium Wet Core Bit (48-17-3015)
- KLEIN TOOLS 1/2" Drive, 11/16" SAE Socket, 12 Points (65828)
- APEX TOOL GROUP Bit Holder, 1/4", 7/16", 3-1/16" (M-488-1PK)
- PROTO 1/2 in Drive, 3/8" Triple Square SAE Socket, 12 Points (J5312)
- MICRO 100 Round Blank, Dia. 10.0 mm, Length 100 mm (SRM-100-100)
- MICRO 100 Round Blank, Dia. 3/32 In, Length 1 In (SR-093-1)
- MICRO 100 Round Blank, Dia. 5/16 In, Length 2 In (SR-312-2)
- MICRO 100 Round Blank, Dia. 3/8 In, Length 2 In (SR-375-2)
- MICRO 100 Round Blank, Dia. 5/32 In, Length 4 In (SR-156-4)
- MICRO 100 Round Blank, Dia. 1/4 In, Length 6 In (SR-250-6)
- ZORO SELECT Round Blank, Unfinished, 4.0mm dia. (701-003164)
- Micro 100 Round Blanks