Shop All Round Blanks
Micro 100
Round Blank, Dia. 1/2 In, Length 6 In
Mfr # SR-500-6
Zoro # G8105596
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Fractional Inch
- Size 1/2"
- Diameter Tolerance -0.0001/-0.0002 in
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SR-500-6
- Zoro # G8105596
- UPC # 728709182260
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 1/2" |
Diameter Tolerance | -0.0001/-0.0002 in |
Overall Length | 6 in |
Diameter | 1/2" |
Dimension Type | Fractional Inch |
Length | 6" |
Size-Diameter | 1/2 in |
Size - Decimal | 1/2 in - 0.5000 |
Shank Dia. | 1/2" |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.5000 |
Finish | Uncoated |
Drill Blank Shape | Rod |
Material | C2 Multigrain Carbide |
Description
Round Blank, Fractional Inch, Carbide, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL 7/16" Carbide 135 Deg. Jobber Length Drill Bit (50634)
- ALLPAX Center Pin Ferrule (AX1613)
- MORSE Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal (ZWEDR14MAT-5' 4-1/2)
- CHANNELLOCK 8-1/2 in Linemens Plier Round Nose High Leverage, Steel (368)
- MICRO 100 Round Blank, Dia. 1/16 In, Length 2 In (SR-062-2)
- MICRO 100 Round Blank, Dia. 3/16 In, Length 1-1/2 In (SR-187-1.5)
- MICRO 100 Round Blank, Dia. 1/8 In, Length 6 In (SR-125-6)
- MICRO 100 Round Blank, Dia. 12.0 mm, Length 100 mm (SRM-120-100)
- MICRO 100 Round Blank, Dia. 2.0 mm, Length 38 mm (SRM-020-038)
- MICRO 100 Round Blank, Dia. 4.0 mm, Length 50 mm (SRM-040-050)
- ZORO SELECT Round Blank, Unfinished, 1/8" dia. (701-002550)
- Micro 100 Tool Blanks