Shop All Round Blanks
Micro 100
Round Blank, Dia. 1/2 In, Length 4 In
Mfr # SR-500-4
Zoro # G8157642
$69.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Fractional Inch
- Size 1/2"
- Diameter Tolerance -0.0001/-0.0002 in
- Overall Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # SR-500-4
- Zoro # G8157642
- UPC # 728709182253
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 1/2" |
Diameter Tolerance | -0.0001/-0.0002 in |
Overall Length | 4 in |
Diameter | 1/2" |
Dimension Type | Fractional Inch |
Length | 4" |
Size-Diameter | 1/2 in |
Size - Decimal | 1/2 in - 0.5000 |
Shank Dia. | 1/2" |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Drill Blank Shape | Rod |
Material | C2 Multigrain Carbide |
Decimal Equivalent | 0.5000 |
Finish | Uncoated |
Description
Round Blank, Fractional Inch, Carbide, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 4" 3 Jaw 3 Hole M39 Backplate (3900-3215)
- WESTWARD #80 HSS Black/Gold 118 Deg. Jobber Length Drill Bit 6pk. (4DKY7)
- MILWAUKEE TOOL Shockwave Impact Extractor Set - 6PC (48-32-8000)
- STURTEVANT RICHMONT Hex Drive Interchangeable Head, 1/4" (819694)
- MICRO 100 Round Blank, Dia. 1.0 mm, Length 310 mm (SRM-010-310)
- MICRO 100 Round Blank, Dia. 4.0 mm, Length 50 mm (SRM-040-050)
- MICRO 100 Round Blank, Dia. 16.0 mm, Length 100 mm (SRM-160-100)
- MICRO 100 Round Blank, Dia. 1/4 In, Length 6 In (SR-250-6)
- MICRO 100 Round Blank, Dia. 3/4 In, Length 4 In (SR-750-4)
- MICRO 100 Round Blank, Dia. 8.0 mm, Length 310 mm (SRM-080-310)
- Micro 100 Round Blanks