Shop All Round Blanks
Micro 100
Round Blank, Dia. 1/2 In, Length 2-1/2 In
Mfr # SR-500-2.5
Zoro # G7893313
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Fractional Inch
- Size 1/2"
- Diameter Tolerance -0.0001/-0.0002 in
- Overall Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SR-500-2.5
- Zoro # G7893313
- UPC # 728709182239
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 1/2" |
Diameter Tolerance | -0.0001/-0.0002 in |
Overall Length | 2 1/2 in |
Diameter | 1/2" |
Dimension Type | Fractional Inch |
Length | 2-1/2" |
Size - Decimal | 1/2 in - 0.5000 |
Size-Diameter | 1/2 in |
Shank Dia. | 1/2" |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Drill Blank Shape | Rod |
Material | C2 Multigrain Carbide |
Decimal Equivalent | 0.5000 |
Finish | Uncoated |
Description
Round Blank, Fractional Inch, Carbide, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Next Generation Premier Fusion General P (P410)
- PROTO Ignition Open End Wrench, 7/32" Head Size (J3114)
- HYDE Floor Scraper, Stiff, 4", Carbon Steel (19450)
- JACOBS JKT 130-J2 High Torque / High Precision Keyless 13mm Chuck (30527)
- MICRO 100 Round Blank, Dia. 5/16 In, Length 2 In (SR-312-2)
- MICRO 100 Round Blank, Dia. 5/32 In, Length 4 In (SR-156-4)
- MICRO 100 Round Blank, Dia. 3/8 In, Length 4 In (SR-375-4)
- MICRO 100 Round Blank, Dia. 1/4 In, Length 12 In (SR-250-12)
- MICRO 100 Round Blank, Dia. 1/8 In, Length 4 In (SR-125-4)
- MICRO 100 Round Blank, Dia. 3/4 In, Length 4 In (SR-750-4)
- Micro 100 Tool Blanks