Shop All Round Blanks
Micro 100
Round Blank, Dia. 1/16 In, Length 4 In
Mfr # SR-062-4
Zoro # G3034355
product price: $7.25
/ea
Sold in multiples of 2 for $14.50
$14.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Fractional Inch
- Size 1/16"
- Diameter Tolerance -0.0001/-0.0002 in
- Overall Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SR-062-4
- Zoro # G3034355
- UPC # 728709181775
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 1/16" |
Diameter Tolerance | -0.0001/-0.0002 in |
Overall Length | 4 in |
Diameter | 1/16" |
Length | 4" |
Dimension Type | Fractional Inch |
Size - Decimal | 1/16 in - 0.0625 |
Size-Diameter | 1/16 in |
Shank Dia. | 1/16" |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Material | C2 Multigrain Carbide |
Drill Blank Shape | Rod |
Finish | Uncoated |
Decimal Equivalent | 0.0625 |
Description
Round Blank, Fractional Inch, Carbide, 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGHBUILT Padded Belt Heavy Duty Buckle (TB-CT-41P)
- KRAFT TOOL Swedish Stainless Steel Trowel, 12"x5 (PL568)
- URREA Combination Ratchet Wrench, 7/16". (1214CM)
- HHIP 5 Piece 1/4-1" 90 Degree High Speed Steel Countersink Set (2000-0032)
- MICRO 100 Round Blank, Dia. 9.0 mm, Length 100 mm (SRM-090-100)
- MICRO 100 Round Blank, Dia. 3.0 mm, Length 38 mm (SRM-030-038)
- MICRO 100 Round Blank, Dia. 4.0 mm, Length 100 mm (SRM-040-100)
- MICRO 100 Round Blank, Dia. 1/8 In, Length 12 In (SR-125-12)
- MICRO 100 Round Blank, Dia. 1.0 mm, Length 310 mm (SRM-010-310)
- MICRO 100 Round Blank, Dia. 3/32 In, Length 1 In (SR-093-1)
- MICRO 100 Round Blank, Dia. 2.0 mm, Length 100 mm (SRM-020-100)
- Micro 100 Round Blanks