Shop All Round Blanks
Micro 100
Round Blank, Dia. 1/16 In, Length 3 In
Mfr # SR-062-3
Zoro # G3034361
product price: $7.45
/ea
Sold in multiples of 2 for $14.90
$14.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Fractional Inch
- Size 1/16"
- Diameter Tolerance -0.0001/-0.0002 in
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SR-062-3
- Zoro # G3034361
- UPC # 728709181768
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 1/16" |
Diameter Tolerance | -0.0001/-0.0002 in |
Overall Length | 3 in |
Diameter | 1/16" |
Length | 3" |
Dimension Type | Fractional Inch |
Size - Decimal | 1/16 in - 0.0625 |
Size-Diameter | 1/16 in |
Shank Dia. | 1/16" |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Drill Blank Shape | Rod |
Decimal Equivalent | 0.0625 |
Material | C2 Multigrain Carbide |
Finish | Uncoated |
Description
Round Blank, Fractional Inch, Carbide, 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC #24 (C97378)
- MELIN TOOL CO Carbide Micro End Mill Sq .020X.100 (CCMG-.0200-LF-ALTIN)
- ALLPAX Center Pins, L, 1-11/16", PK 6 (AX3512)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF208FK)
- MICRO 100 Round Blank, Dia. 2.0 mm, Length 100 mm (SRM-020-100)
- MICRO 100 Round Blank, Dia. 3/16 In, Length 2 In (SR-187-2)
- MICRO 100 Round Blank, Dia. 3/16 In, Length 1-1/2 In (SR-187-1.5)
- MICRO 100 Round Blank, Dia. 3/32 In, Length 3 In (SR-093-3)
- MICRO 100 Round Blank, Dia. 5/8 In, Length 3-1/2 In (SR-625-3.5)
- MICRO 100 Round Blank, Dia. 4.5 mm, Length 100 mm (SRM-045-100)
- MICRO 100 Round Blank, Dia. 1/8 In, Length 2 In (SR-125-2)
- Micro 100 Tool Blanks