Shop All Round Blanks
Micro 100
Round Blank, Dia. 10.0 mm, Length 72 mm
Mfr # SRM-100-072
Zoro # G7843927
product price: $33.45
/ea
$33.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Metric
- Size 10.00mm
- Diameter Tolerance -0.0001/-0.0002 in
- Overall Length 72.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SRM-100-072
- Zoro # G7843927
- UPC # 728709182642
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 10.00mm |
Diameter Tolerance | -0.0001/-0.0002 in |
Overall Length | 72.00 mm |
Diameter | 10.0 mm |
Length | 72 mm |
Dimension Type | Metric |
Size-Diameter | 10.00 mm |
Size - Decimal | 10.00mm - 0.3937 |
Shank Dia. | 10.000 mm |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Metric |
Drill Blank Shape | Rod |
Finish | Uncoated |
Material | C2 Multigrain Carbide |
Decimal Equivalent | 0.3937 |
Description
Round Blank, Metric, Carbide, 10.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/16" Cobalt Jobber Length Drill Bit, Number of Flutes: 2 (DWDCO1/16)
- RPS Tool Belt, Seat Belt Cover Lime Polyester, Lime, Polyester (8100-UNV-LIME)
- SUNEX 3/8" Drive SAE/Metric, 13 pcs (3649)
- KLEIN TOOLS Utility Knife, Folding, w/Driver (44304)
- MICRO 100 Round Blank, Dia. 12.0 mm, Length 100 mm (SRM-120-100)
- MICRO 100 Round Blank, Dia. 3.0 mm, Length 38 mm (SRM-030-038)
- MICRO 100 Round Blank, Dia. 1/2 In, Length 6 In (SR-500-6)
- MICRO 100 Round Blank, Dia. 1/2 In, Length 3 In (SR-500-3)
- MICRO 100 Round Blank, Dia. 1/8 In, Length 6 In (SR-125-6)
- MICRO 100 Round Blank, Dia. 3/8 In, Length 4 In (SR-375-4)
- MICRO 100 Round Blank, Dia. 5/16 In, Length 2-1/2 In (SR-312-2.5)
- Micro 100 Round Blanks