Shop All Round Blanks
Micro 100
Round Blank, Dia. 10.0 mm, Length 100 mm
Mfr # SRM-100-100
Zoro # G7805244
product price: $49.55
/ea
$49.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Metric
- Size 10.00mm
- Diameter Tolerance -0.0001/-0.0002 in
- Overall Length 100.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SRM-100-100
- Zoro # G7805244
- UPC # 728709182659
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 10.00mm |
Diameter Tolerance | -0.0001/-0.0002 in |
Overall Length | 100.00 mm |
Diameter | 10.0 mm |
Length | 100 mm |
Dimension Type | Metric |
Size-Diameter | 10.00 mm |
Size - Decimal | 10.00mm - 0.3937 |
Shank Dia. | 10.000 mm |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Metric |
Drill Blank Shape | Rod |
Material | C2 Multigrain Carbide |
Decimal Equivalent | 0.3937 |
Finish | Uncoated |
Description
Round Blank, Metric, Carbide, 10.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Slotted Socket Bit SAE 1/4 in Tip, 1 13/16 in L (J5246)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH2 #10-32 UNF (341805)
- MITUTOYO Holtest, Type Ii, R, 1.2" - 1.6" (368-868)
- APEX TOOL GROUP Torsion Bit, SAE, 5/16", Hex, 5/16", PK5 (212-5/16A-5PK)
- MICRO 100 Round Blank, Dia. 3/8 In, Length 4 In (SR-375-4)
- MICRO 100 Round Blank, Dia. 1.0 mm, Length 310 mm (SRM-010-310)
- MICRO 100 Round Blank, Dia. 4.0 mm, Length 100 mm (SRM-040-100)
- MICRO 100 Round Blank, Dia. 3/16 In, Length 2 In (SR-187-2)
- MICRO 100 Round Blank, Dia. 2.0 mm, Length 100 mm (SRM-020-100)
- MICRO 100 Round Blank, Dia. 5/32 In, Length 4 In (SR-156-4)
- ZORO SELECT Round Blank, Unfinished, 1/4" dia. (702-001300)
- Micro 100 Round Blanks