Shop All Round Blanks
Micro 100
Round Blank, Dia. 1.0 mm, Length 30 mm
Mfr # SRM-010-030
Zoro # G3034300
product price: $4.95
/ea
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Metric
- Size 1.00mm
- Diameter Tolerance -0.0001/-0.0002 in
- Overall Length 30.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SRM-010-030
- Zoro # G3034300
- UPC # 728709182345
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 1.00mm |
Diameter Tolerance | -0.0001/-0.0002 in |
Overall Length | 30.00 mm |
Diameter | 1.0 mm |
Dimension Type | Metric |
Length | 30 mm |
Size - Decimal | 1.00mm - 0.0394 |
Size-Diameter | 1.00 mm |
Shank Dia. | 1.000 mm |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Metric |
Finish | Uncoated |
Drill Blank Shape | Rod |
Decimal Equivalent | 0.0394 |
Material | C2 Multigrain Carbide |
Description
Round Blank, Metric, Carbide, 1.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20V MAX* 1-1/8 in. XR(R) Brushless Cordless SDS PLUS L-Shape Rotary Hammer Kit (DCH293R2)
- LENOX Band Saw Blade, 7 ft. 9" L, 3/4" W, 5/8 TPI, 0.035" Thick, Bimetal, Rx+ Series (93328RPB72360)
- WILLIAMS Bahco Carbide Scraper Ergo 1in. (625)
- DRILL AMERICA 3/16" - 1/2"x6" 5Pc. Carbide Tipped Masonry Drill Bit Set (DAMSET)
- MICRO 100 Round Blank, Dia. 1/8 In, Length 3 In (SR-125-3)
- MICRO 100 Round Blank, Dia. 1/4 In, Length 6 In (SR-250-6)
- MICRO 100 Round Blank, Dia. 3/4 In, Length 4 In (SR-750-4)
- MICRO 100 Round Blank, Dia. 1/4 In, Length 3 In (SR-250-3)
- MICRO 100 Round Blank, Dia. 3/16 In, Length 1-1/2 In (SR-187-1.5)
- MICRO 100 Round Blank, Dia. 8.0 mm, Length 310 mm (SRM-080-310)
- MICRO 100 Round Blank, Dia. 5.5 mm, Length 100 mm (SRM-055-100)
- Micro 100 Round Blanks