Shop All Round Blanks
Micro 100
Round Blank, Dia. 1 In, Length 12 In
Mfr # SR-001-12
Zoro # G8009906
product price: $673.99
/ea
Free Shipping & Returns
$673.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Fractional Inch
- Size 1"
- Diameter Tolerance -0.0001/-0.0002 in
- Overall Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SR-001-12
- Zoro # G8009906
- UPC # 728709181690
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 1" |
Diameter Tolerance | -0.0001/-0.0002 in |
Overall Length | 12 in |
Diameter | 1" |
Length | 12" |
Dimension Type | Fractional Inch |
Size-Diameter | 1 in |
Size - Decimal | 1 in - 1.0000 |
Shank Dia. | 1" |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Drill Blank Shape | Rod |
Decimal Equivalent | 1.0000 |
Material | C2 Multigrain Carbide |
Finish | Uncoated |
Description
Round Blank, Fractional Inch, Carbide, 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAMSET Powder Load, Yellow, 27Caliber Strip, Pk100 (4RS27)
- DRILL AMERICA 3/16"x4" SDS-Plus Hammer Bit Drill Bit (SDS3164)
- LENOX Sheet Metal Crimper, 9-3/4", Stainless Steel (C5)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 3/16 (C23838)
- MICRO 100 Round Blank, Dia. 1/2 In, Length 4 In (SR-500-4)
- MICRO 100 Round Blank, Dia. 1/8 In, Length 6 In (SR-125-6)
- MICRO 100 Round Blank, Dia. 1/4 In, Length 3 In (SR-250-3)
- MICRO 100 Round Blank, Dia. 1/4 In, Length 12 In (SR-250-12)
- MICRO 100 Round Blank, Dia. 1/8 In, Length 3 In (SR-125-3)
- MICRO 100 Round Blank, Dia. 16.0 mm, Length 100 mm (SRM-160-100)
- MICRO 100 Round Blank, Dia. 1/4 In, Length 2-1/2 In (SR-250-2.5)
- Micro 100 Round Blanks