Shop All Grooving Tools
Micro 100
Retaining Ring Grooving Tool
Mfr # RR-039-500-250X
Zoro # G001019732
product price: $48.29
/ea
$48.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Micro 100
- MFR # RR-039-500-250X
- Zoro # G001019732
- Country of Origin United States
- Category Grooving Tools
Description
0.2500" (1/4) Min Bore DIA x 0.500" (1/2) Max Bore Depth x 0.0390" Tooth Width x 0.0500" Projection x 0.2500" (1/4) Shank DIA x 2.50" (2-1/2) Overall Length - Carbide Retaining Ring Grooving Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #54 (C15887)
- KRAFT TOOL Pool Trowel, CS, 13-5/8" Shank, 24x4" (CF442PF)
- HHIP M2.5 X 6 Screw (2100-0070)
- VERMONT GAGE Reamer Blank, 1/2 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502150000)
- MICRO 100 Retaining Ring Grooving Tool (RRL-038-4)
- MICRO 100 Grooving Tool (QRR-069-20X)
- MICRO 100 Grooving Tool (RRM-120-40G)
- MICRO 100 Standard, Grooving Tools, Undercutting, Square, 0.365" Min Bore dia, Max. Bore Depth: 1" (UC-37125-16X)
- MICRO 100 Grooving Tool (RRL-046-20)
- MICRO 100 Grooving Tool (FR-039-20)
- MICRO 100 Grooving Tool (RR-125-20)
- Micro 100 Grooving Tools