Shop All Grooving Tools
Micro 100
Retaining Ring Grooving Tool
Mfr # RR-030-750-312
Zoro # G701020427
$48.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # RR-030-750-312
- Zoro # G701020427
- Country of Origin United States
- Category Grooving Tools
Description
0.3125" (5/16) Min Bore DIA x 0.750" (3/4) Max Bore Depth x 0.0300" Tooth Width x 0.1000" Projection x 0.3125" (5/16) Shank DIA x 2.50" (2-1/2) Overall Length - Carbide Retaining Ring Grooving Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Locators, Locator for 97 49 24 (D-Sub Pl (97 49 93)
- EKLIND Torx(R) Plain Ball/Torx(R) Key, T15 Tip Size, 3 9/16 in Long, 45/64 in Short (15015)
- ZORO SELECT Construction Reamer, 9/16 In., 6-7/8 In. L (13H855)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 3/8in Size (88292)
- MICRO 100 Face Grooving Tool, Full Radius, 0.180" Min Bore dia, Radius: 0.0100" (FGF-180-020)
- MICRO 100 Quick Change - Face Grooving Tool (QFGC3-187-030-050)
- MICRO 100 Face Grooving Tool, Full Radius, 0.375" (3/8) Min Bore dia (FGF-375-093X)
- MICRO 100 Standard, Face Grooving Tool, Square, 0.375" (3/8) Min Bore dia, Finish: AlTiN (FG-375-093X)
- MICRO 100 Grooving Tool (QMRR-020-750-100)
- MICRO 100 Grooving Tool (QMFR-015-500-100)
- MICRO 100 Retaining Ring Grooving Tool, 0.375" (3/8) Min Bore dia (RR-055-12X)
- Micro 100 Threading & Turning Tools