Shop All Grooving Tools
Micro 100
Retaining Ring Grooving Tool
Mfr # RR-025-750-250
Zoro # G001020714
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # RR-025-750-250
- Zoro # G001020714
- Country of Origin United States
- Category Grooving Tools
Description
0.2500" (1/4) Min Bore DIA x 0.750" (3/4) Max Bore Depth x 0.0250" Tooth Width x 0.0500" Projection x 0.2500" (1/4) Shank DIA x 2.50" (2-1/2) Overall Length - Carbide Retaining Ring Grooving Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Indexing Plunger D1= M20X1, 5, D=10, Style D, Lockout Type w Locknut, Steel Hardened (K0338.4410)
- REMCO Mini Hand Scoop, 16 oz., Purple, Poly (63008)
- WESTWARD General Purpose Phillips Screwdriver #0 Round (401M43)
- RUKO HSS-Co5 Drill Bit, Black/Gold, 13/64", PK10 (228810)
- MICRO 100 Grooving Tool (QMFR-030-750-100)
- MICRO 100 Grooving Tool (QRR-087-8X)
- MICRO 100 Grooving Tool (QMRR-020-250-080)
- MICRO 100 Standard- Retaining Ring Grooving Tool (MRR-030-250-120X)
- MICRO 100 Grooving Tool (RRL-087-12)
- MICRO 100 Grooving Tool (QRR-093-20X)
- MICRO 100 Standard - Grooving Tools - Face Grooving - Square (FG-187-050-050)
- Micro 100 Grooving Tools