Shop All Grooving Tools
Micro 100
Retaining Ring Grooving Tool
Mfr # QRRC3-038-500-310
Zoro # G701018677
product price: $65.39
/ea
$65.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QRRC3-038-500-310
- Zoro # G701018677
- Country of Origin United States
- Category Grooving Tools
Description
0.3100" Min Bore DIA x 0.500" (1/2) Max Bore Depth x 0.0380" Tooth Width x 0.1000" Projection x 0.3125" (5/16) Shank DIA x 2.00" (2) Overall Length x 0.0030" Radius - Carbide Retaining Ring Grooving Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 7 Piece 1/2" Drive Hex Bit Impact Metric Socket Set (84940)
- MILWAUKEE TOOL Reciprocating Saw, Cordless, Compact (2719-20, 48-11-1850)
- BONDHUS 7 Piece SAE L-Shape Hex Key Set, 25445 (25445)
- LITHONIA LIGHTING Drywall Grid Adapter Kit, 1/8 in H (DGA14)
- MICRO 100 Standard - Grooving Tools - Face Grooving - Square (FG-375-059-075X)
- MICRO 100 Grooving Tool (RRL-250-20)
- MICRO 100 Grooving Tool (RRL-055-12)
- MICRO 100 Retaining Ring Grooving Tool, 0.500" (1/2) Min Bore dia, Overall Length: 3" (RR-156-16X)
- MICRO 100 Retaining Ring Grooving Tool (RR-039-500-250X)
- MICRO 100 Grooving Tool (QMFR-015-250-080)
- MICRO 100 Standard, Face Grooving Tool, Square, Groove Tool - RH Face Coated, Shank Dia.: 1/4" (FG-230-020X)
- Micro 100 Grooving Tools