Shop All Grooving Tools
Micro 100
Retaining Ring Grooving Tool
Mfr # QRRC3-030-375-245X
Zoro # G501020238
product price: $54.25
/ea
$54.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QRRC3-030-375-245X
- Zoro # G501020238
- Country of Origin United States
- Category Grooving Tools
Description
0.2450" Min Bore DIA x 0.375" (3/8) Max Bore Depth x 0.0300" Tooth Width x 0.0500" Projection x 0.2500" (1/4) Shank DIA x 2.00" (2) Overall Length x 0.0030" Radius - Carbide Retaining Ring Grooving Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND SAE Plain Ball Hex Key, 1/4" Tip Size, 9 in Long, 4 in Short, 4 PK (61816)
- CLE-LINE Drill Bit Dispenser For Jobber Drills 1867 Cle-Line Holds #1-#60, 60 Compartments (C23994)
- SQUIDS BY ERGODYNE Bottle Holder (3775L)
- KYOCERA Diamond Turning Insert, Diamond, 3/8", 80 Degrees, 0.0079" (CCGT32505MFPR1225)
- MICRO 100 Grooving Tool (FG-250-020)
- MICRO 100 Standard - Grooving Tools - Face Grooving - Square (FG-375-050-050X)
- MICRO 100 Retaining Ring Grooving Tool, 0.312" (5/16) Min Bore dia, Groove Width: 0.0330" (RR-033-8X)
- MICRO 100 Face Grooving Tool - Full Radius (FGF-125-025-050)
- MICRO 100 Grooving Tool (QFR-079-8)
- MICRO 100 Standard- Retaining Ring Grooving Tool (MRR-030-250-120X)
- INTERNAL TOOL A 1.120 X 2.00 Reach 4 Pitch Stub Acme T (35-5035)
- Micro 100 Threading & Turning Tools