Shop All Grooving Tools
Micro 100
Retaining Ring Grooving Tool, 8.00 mm Min Bore dia
Mfr # RRM-100-40X
Zoro # G0996819
product price: $43.25
/ea
$43.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 63.0 mm
- Shank Dia. 8.000 mm
- Finish AlTiN
- Min. Bore Dia. 8.000 mm
- Max. Bore Depth 40.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # RRM-100-40X
- Zoro # G0996819
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 63.0 mm |
Shank Dia. | 8.000 mm |
Groove Width | 0.990 mm |
Min. Bore Dia. | 8.000 mm |
Max. Bore Depth | 40.00 mm |
Neck Dia. | 5.380 mm |
Split Length | 4.20 mm |
Details
Finish | AlTiN |
Cutting Direction | Right Hand |
Projection | 2.500 mm |
Description
8.00 mm Min Bore DIA x 40.00 mm Max Bore Depth 0.990 mm Tooth Width 2.50 mm Projection x 8.000 mm Shank DIA x 63.0 mm Overall Length - Carbide Retaining Ring Grooving Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Bearing-Needle (13193)
- WRIGHT TOOL 1/4" Drive SAE, 10 pcs (210)
- STEEL GRIP Rubber Mallet 16 Oz (2259323)
- MICRO 100 Triangle Turning Insert, Triangle, 4, TPG, 2 (TPG-432)
- MICRO 100 Grooving Tool (QRR-039-16)
- MICRO 100 Retaining Ring Grooving Tool (RRL-038-8X)
- MICRO 100 Grooving Tool (RRL-187-20)
- MICRO 100 Retaining Ring Grooving Tool (RRL-017-8X)
- MICRO 100 Retaining Ring Grooving Tool, 8.00 mm Min Bore dia, Cutting Direction: Right Hand (RRM-110-20X)
- MICRO 100 Quick Change, Undercut Full Radius Grooving Tool, 0.365" Min Bore dia, Max. Bore Depth: 1" (QUP-37062-16X)
- WALTER Walter - Shank tool - Grooving, Toolholders Turning, Grooving, Threading (MSS-E25R00-16-E)
- Micro 100 Grooving Tools