Shop All Grooving Tools
Micro 100
Retaining Ring Grooving Tool, 8.00 mm Min Bore dia
Mfr # RRM-100-20X
Zoro # G0999147
product price: $42.29
/ea
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 63.0 mm
- Shank Dia. 8.000 mm
- Finish AlTiN
- Neck Dia. 5.380 mm
- Max. Bore Depth 20.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # RRM-100-20X
- Zoro # G0999147
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 63.0 mm |
Shank Dia. | 8.000 mm |
Groove Width | 0.990 mm |
Neck Dia. | 5.380 mm |
Max. Bore Depth | 20.00 mm |
Split Length | 4.20 mm |
Min. Bore Dia. | 8.000 mm |
Details
Finish | AlTiN |
Projection | 2.500 mm |
Cutting Direction | Right Hand |
Description
8.00 mm Min Bore DIA x 20.00 mm Max Bore Depth 0.990 mm Tooth Width 2.50 mm Projection x 8.000 mm Shank DIA x 63.0 mm Overall Length - Carbide Retaining Ring Grooving Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/8"-11 HSS Plug Tap and 17/32" HSS 1/2" Shank Drill Bit (POU5/8-11)
- IDEAL Conduit Bender Head, 1/2 EMT, Rigid (74-031)
- WILLIAMS Williams Ratchet Box Wrench, 6 pt., 3/8 x 7/16" (RB-1214)
- GEARWRENCH 12 Dr 90 Tooth Teardrop Ratchet (KDT81304T)
- MICRO 100 Retaining Ring Grooving Tool, 8.00 mm Min Bore dia, Cutting Direction: Right Hand (RRM-110-20X)
- MICRO 100 Grooving Tool (QMRR-020-500-080)
- MICRO 100 Grooving Tool (QRR-093-16X)
- MICRO 100 Face Grooving Tool, Full Radius, 0.250" (1/4) Min Bore dia, Finish: UN (FGF-250-040)
- MICRO 100 Grooving Tool (QRR-030-10)
- MICRO 100 Quick Change - Retaining Ring Grooving Tool (QMRR-030-375-100)
- MICRO 100 Grooving Tool (RRL-025-8)
- Micro 100 Grooving Tools