Shop All Grooving Tools
Micro 100
Retaining Ring Grooving Tool, 6.00 mm Min Bore dia
Mfr # RRM-050-25X
Zoro # G0994134
product price: $37.25
/ea
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 57.0 mm
- Shank Dia. 6.000 mm
- Finish AlTiN
- Split Length 3.80 mm
- Neck Dia. 4.620 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # RRM-050-25X
- Zoro # G0994134
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 57.0 mm |
Shank Dia. | 6.000 mm |
Groove Width | 0.510 mm |
Split Length | 3.80 mm |
Neck Dia. | 4.620 mm |
Max. Bore Depth | 25.00 mm |
Min. Bore Dia. | 6.000 mm |
Details
Finish | AlTiN |
Cutting Direction | Right Hand |
Projection | 1.240 mm |
Description
6.00 mm Min Bore DIA x 25.00 mm Max Bore Depth 0.510 mm Tooth Width 1.24 mm Projection x 6.000 mm Shank DIA x 57.0 mm Overall Length - Carbide Retaining Ring Grooving Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Type U Crimping Die, Green (U1CRT1)
- OSG Screw Machine Drill Bit, 1.97 mm Size, 140 Degrees Point Angle, High Speed Steel, TiN Finish (8595197)
- WESTWARD Tap/Die Set, 110 PC, HSS (1PZ38)
- LTI TOOLS Socket Set, 13 Pieces, Standard, 6 Point (LT1920)
- MICRO 100 Grooving Tool (QMRR-020-500-100X)
- MICRO 100 Quick Change - Retaining Ring Grooving Tool (QMRR-030-375-100X)
- MICRO 100 Grooving Tool (QMFR-015-500-100)
- MICRO 100 Face Grooving Tool - Full Radius (FGF-187-030-050)
- MICRO 100 Standard - Grooving Tools - Face Grooving - Square (FG-187-039-075)
- MICRO 100 Grooving Tool (RR-017-4)
- MICRO 100 Grooving Tool (QRR-055-16)
- Micro 100 Grooving Tools