Shop All Grooving Tools
Micro 100
Retaining Ring Grooving Tool, 6.00 mm Min Bore dia
Mfr # RRM-050-10X
Zoro # G0999707
$38.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 57.0 mm
- Shank Dia. 6.000 mm
- Finish AlTiN
- Projection 1.240 mm
- Min. Bore Dia. 6.000 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # RRM-050-10X
- Zoro # G0999707
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 57.0 mm |
Shank Dia. | 6.000 mm |
Groove Width | 0.510 mm |
Min. Bore Dia. | 6.000 mm |
Split Length | 3.80 mm |
Neck Dia. | 4.620 mm |
Max. Bore Depth | 10.00 mm |
Details
Finish | AlTiN |
Projection | 1.240 mm |
Cutting Direction | Right Hand |
Description
6.00 mm Min Bore DIA x 10.00 mm Max Bore Depth 0.510 mm Tooth Width 1.24 mm Projection x 6.000 mm Shank DIA x 57.0 mm Overall Length - Carbide Retaining Ring Grooving Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO AluPower Hpc 3 Flute Corner RadiusWNeck 37° Helix Coated End Mill (JAG98914)
- SANDS LEVEL & TOOL CO Professional Level Case, 72 (SLPLC72)
- WIHA Precision Nut Driver, Metric, 4mm, 2-7/16in (26540)
- GEDORE Open Ended Wrench, 14mm (894 14)
- MICRO 100 Retaining Ring Grooving Tool, 6.00 mm Min Bore dia, Cutting Direction: Right Hand (RRM-070-10X)
- MICRO 100 Face Grooving Tool - Full Radius (FGF-187-050-075)
- MICRO 100 Grooving Tool (QMRR-030-500-100)
- MICRO 100 Retaining Ring Grooving Tool (RRL-187-16)
- MICRO 100 Grooving Tool (QRR-156-20)
- MICRO 100 Grooving Tool (RRL-250-12)
- MICRO 100 Grooving Tool (QMFR-020-500-100X)
- Micro 100 Grooving Tools