Shop All Grooving Tools
Micro 100
Retaining Ring Grooving Tool, 6.00 mm Min Bore dia, Finish: AlTiN
Mfr # RRM-070-25X
Zoro # G1000346
product price: $37.25
/ea
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 57.0 mm
- Shank Dia. 6.000 mm
- Finish AlTiN
- Cutting Direction Right Hand
- Projection 1.240 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # RRM-070-25X
- Zoro # G1000346
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 57.0 mm |
Shank Dia. | 6.000 mm |
Groove Width | 0.710 mm |
Min. Bore Dia. | 6.000 mm |
Max. Bore Depth | 25.00 mm |
Neck Dia. | 4.620 mm |
Split Length | 3.80 mm |
Details
Finish | AlTiN |
Cutting Direction | Right Hand |
Projection | 1.240 mm |
Description
6.00 mm Min Bore DIA x 25.00 mm Max Bore Depth 0.710 mm Tooth Width 1.24 mm Projection x 6.000 mm Shank DIA x 57.0 mm Overall Length - Carbide Retaining Ring Grooving Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN923.3-100-B12-R-SW Disc Handwheel (923.3-100-B12-R-SW)
- KLEIN TOOLS Replacement Bit, Schrader® Valve & Core Remover (32784)
- KRAFT TOOL Blue Steel Edger, 6" x 5-1/2" 1/2"R (CF673)
- HANSEN Metric and Fractional 3 Row Socket Tray Set for 1/4" and 3/8" Drive Sockets, Green, 4 Pieces (92004)
- MICRO 100 Grooving Tool (RR-093-12)
- MICRO 100 Grooving Tool (QRR-046-8)
- MICRO 100 Retaining Ring Grooving Tool (RR-062-250-250)
- MICRO 100 Quick Change - Retaining Ring Grooving Tool (QRR-030-375-140X)
- MICRO 100 Grooving Tool (FG-375-125)
- MICRO 100 Retaining Ring Grooving Tool, 0.500" (1/2) Min Bore dia, Groove Width: 1/8" (RR-125-16X)
- SCIENTIFIC CUTTING TOOLS Groove Tool, TiAlN, 0.5 In Bore, 1.5 In Cut (GT093-24A)
- Micro 100 Grooving Tools