Shop All Grooving Tools
Micro 100
Retaining Ring Grooving Tool, 4.00 mm Min Bore dia
Mfr # RRM-040-10X
Zoro # G0996399
product price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 50.0 mm
- Shank Dia. 4.000 mm
- Finish AlTiN
- Min. Bore Dia. 4.000 mm
- Split Length 1.70 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # RRM-040-10X
- Zoro # G0996399
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 50.0 mm |
Shank Dia. | 4.000 mm |
Groove Width | 0.400 mm |
Min. Bore Dia. | 4.000 mm |
Split Length | 1.70 mm |
Max. Bore Depth | 10.00 mm |
Neck Dia. | 3.200 mm |
Details
Finish | AlTiN |
Cutting Direction | Right Hand |
Projection | 0.790 mm |
Description
4.00 mm Min Bore DIA x 10.00 mm Max Bore Depth 0.400 mm Tooth Width 0.79 mm Projection x 4.000 mm Shank DIA x 50.0 mm Overall Length - Carbide Retaining Ring Grooving Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Combination Wrench 2.0 12 Po (11-55MM)
- TINKERTOOLS 48 Inch Gooseneck Wrecking Bar 1 Inch Stock Painted (TI15748)
- IDEAL Insulated Screwdriver Set, Slotted/Phillips, 2 pcs (35-9305)
- PHASE II Micro Vickers Hardness Tester w/Video Cam, Adapter and Measurement Software (900-391D)
- MICRO 100 Retaining Ring Grooving Tool, 3.00 mm Min Bore dia, Cutting Direction: Right Hand (RRM-030-10X)
- MICRO 100 Grooving Tool (QMFR-030-500-120X)
- MICRO 100 Grooving Tool (QMRR-020-250-120)
- MICRO 100 Grooving Tool (RRL-038-8)
- MICRO 100 Grooving Tool (RRM-090-30)
- MICRO 100 Grooving Tool (QMRR-015-500-080X)
- MICRO 100 Grooving Tool (QRR-033-8)
- Micro 100 Threading & Turning Tools