Shop All Grooving Tools
Micro 100
Retaining Ring Grooving Tool, 3.00 mm Min Bore dia, Cutting Direction: Right Hand
Mfr # RRM-030-10X
Zoro # G0995288
product price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 50.0 mm
- Shank Dia. 4.000 mm
- Finish AlTiN
- Split Length 1.70 mm
- Neck Dia. 2.410 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # RRM-030-10X
- Zoro # G0995288
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 50.0 mm |
Shank Dia. | 4.000 mm |
Groove Width | 0.300 mm |
Split Length | 1.70 mm |
Neck Dia. | 2.410 mm |
Max. Bore Depth | 10.00 mm |
Min. Bore Dia. | 3.000 mm |
Details
Finish | AlTiN |
Projection | 0.580 mm |
Cutting Direction | Right Hand |
Description
3.00 mm Min Bore DIA x 10.00 mm Max Bore Depth 0.300 mm Tooth Width 0.58 mm Projection x 4.000 mm Shank DIA x 50.0 mm Overall Length - Carbide Retaining Ring Grooving Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (873)
- DRILL AMERICA m6x1 HSS Metric 4 Flute Hand Tap Set (T/AS6X1)
- BAHCO Bahco Flat Chisel Bit File, 7" (4-150-07-3-0)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Flex Head Ratchet Set (3-Piece) (SRH92004)
- MICRO 100 Retaining Ring Grooving Tool, 4.00 mm Min Bore dia (RRM-040-10X)
- MICRO 100 Grooving Tool (RRL-156-8)
- MICRO 100 Grooving Tool (QMRR-030-250-120X)
- MICRO 100 Grooving Tool (QMFR-020-250-100X)
- MICRO 100 Face Grooving Tool - Full Radius (FGF-312-050-075)
- MICRO 100 Grooving Tool (QRR-017-8)
- MICRO 100 Grooving Tool (RRL-062-12)
- Micro 100 Grooving Tools