Shop All Grooving Tools
Micro 100
Retaining Ring Grooving Tool, 12.00 mm Min Bore dia
Mfr # RRM-300-30X
Zoro # G1002638
Free Shipping & Returns
$75.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 83.0 mm
- Shank Dia. 12.000 mm
- Groove Width 3.000 mm
- Finish AlTiN
- Neck Dia. 8.130 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # RRM-300-30X
- Zoro # G1002638
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 83.0 mm |
Shank Dia. | 12.000 mm |
Groove Width | 3.000 mm |
Neck Dia. | 8.130 mm |
Max. Bore Depth | 30.00 mm |
Min. Bore Dia. | 12.000 mm |
Split Length | 6.90 mm |
Details
Finish | AlTiN |
Cutting Direction | Right Hand |
Projection | 3.760 mm |
Description
12.00 mm Min Bore DIA x 30.00 mm Max Bore Depth 3.000 mm Tooth Width 3.76 mm Projection x 12.000 mm Shank DIA x 83.0 mm Overall Length - Carbide Retaining Ring Grooving Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAX 7-1/4", TCT Blade, Aluminum (SM-BL-07-5-AL)
- KD TOOLS Combo Non-Ratcheting Wrench - 21mm (81678)
- TEKTON Flex Head 12-Point Ratcheting Combination Wrench Set, 34-Piece 1/4-1 in., 6-24 mm (WRC95005)
- FREUD Forstner Bit, 13/16" dia. (PB-0055)
- MICRO 100 Retaining Ring Grooving Tool, 4.00 mm Min Bore dia, Finish: AlTiN (RRM-040-20X)
- MICRO 100 Grooving Tool (UC-31062-20)
- MICRO 100 Grooving Tool (QMFR-015-250-080)
- MICRO 100 Grooving Tool (QMRR-020-250-080)
- MICRO 100 Grooving Tool (QMRR-015-250-100)
- MICRO 100 Retaining Ring Grooving Tool, 10.00 mm Min Bore dia (RRM-200-20X)
- MICRO 100 Grooving Tool (QMRR-030-750-100)
- Micro 100 Grooving Tools