Shop All Grooving Tools
Micro 100
Retaining Ring Grooving Tool, 12.00 mm Min Bore dia, Finish: AlTiN
Mfr # RRM-300-40X
Zoro # G1001457
product price: $75.75
/ea
Free Shipping & Returns
$75.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 83.0 mm
- Shank Dia. 12.000 mm
- Groove Width 3.000 mm
- Finish AlTiN
- Split Length 6.90 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # RRM-300-40X
- Zoro # G1001457
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 83.0 mm |
Shank Dia. | 12.000 mm |
Groove Width | 3.000 mm |
Split Length | 6.90 mm |
Min. Bore Dia. | 12.000 mm |
Neck Dia. | 8.130 mm |
Max. Bore Depth | 40.00 mm |
Details
Finish | AlTiN |
Projection | 3.760 mm |
Cutting Direction | Right Hand |
Description
12.00 mm Min Bore DIA x 40.00 mm Max Bore Depth 3.000 mm Tooth Width 3.76 mm Projection x 12.000 mm Shank DIA x 83.0 mm Overall Length - Carbide Retaining Ring Grooving Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Clamp, Handi, 2 In (59200CD)
- ZORO SELECT Handle Magnet, Steel, 150 lb, 5L x 2W x 5H (7210)
- SUPERCUT 56.5-inch x 0.5-inch x 0.025 x 8-12 TPI Premium Bimetal Blade (525540)
- WESTWARD 18 in L 2 1/2 in Cap. Cast Iron Straight Pipe Wrench (4YR93)
- MICRO 100 Retaining Ring Grooving Tool, 0.312" (5/16) Min Bore dia, Groove Width: 0.0330" (RR-033-8X)
- MICRO 100 Standard - Grooving Tools - Face Grooving - Square (FG-187-050-050)
- MICRO 100 Standard, Grooving Tools, Full Radius, 0.500" (1/2) Min Bore dia (FR-125-12X)
- MICRO 100 Grooving Tool (UP-25030-8)
- MICRO 100 Standard, Face Grooving Tool, Square, 0.375" (3/8) Min Bore dia, Groove Width: 1/8" (FG-375-125X)
- MICRO 100 Standard - Grooving Tools - Face Grooving - Square (FG-312-062-150)
- MICRO 100 Grooving Tool (OR-141-9)
- Micro 100 Threading & Turning Tools