Shop All Grooving Tools
Micro 100
Retaining Ring Grooving Tool, 10.00 mm Min Bore dia
Mfr # RRM-200-30X
Zoro # G1003590
product price: $64.85
/ea
$64.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 72.0 mm
- Shank Dia. 10.000 mm
- Groove Width 2.010 mm
- Finish AlTiN
- Min. Bore Dia. 10.000 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # RRM-200-30X
- Zoro # G1003590
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 72.0 mm |
Shank Dia. | 10.000 mm |
Groove Width | 2.010 mm |
Min. Bore Dia. | 10.000 mm |
Max. Bore Depth | 30.00 mm |
Neck Dia. | 7.110 mm |
Split Length | 4.70 mm |
Details
Finish | AlTiN |
Projection | 2.740 mm |
Cutting Direction | Right Hand |
Description
10.00 mm Min Bore DIA x 30.00 mm Max Bore Depth 2.010 mm Tooth Width 2.74 mm Projection x 10.000 mm Shank DIA x 72.0 mm Overall Length - Carbide Retaining Ring Grooving Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Crimpro Crimper for Wire Ferrules AWG 22 (902-162)
- DRILL AMERICA 63/64" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (DWDRSD63/64)
- LDS INDUSTRIES Line Wrench Set 4 Pcs Sae (1010734)
- KNIPEX Knipex 7401200 8 in. High Leverage Diagonal Cutters (KNT-7401200)
- MICRO 100 Standard, Face Grooving Tool, Square, Groove Tool - RH Face Coated, Shank Dia.: 1/4" (FG-230-020X)
- MICRO 100 Grooving Tool (QMFR-020-500-100)
- MICRO 100 Grooving Tool (QRR-030-6)
- MICRO 100 Retaining Ring Grooving Tool, 12.00 mm Min Bore dia (RRM-500-50X)
- MICRO 100 Grooving Tool (RRM-500-20)
- MICRO 100 Standard, Face Grooving Tool, Square, 0.375" (3/8) Min Bore dia, Groove Width: 1/8" (FG-375-125X)
- MICRO 100 Grooving Tool (QRR-030-8)
- Micro 100 Threading & Turning Tools