Shop All Grooving Tools
Micro 100
Retaining Ring Grooving Tool, 0.500" (1/2) Min Bore dia, Overall Length: 3"
Mfr # RR-156-16X
Zoro # G0993486
product price: $92.29
/ea
Free Shipping & Returns
$92.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3"
- Shank Dia. 1/2"
- Finish AlTiN
- Neck Dia. 0.3450"
- Min. Bore Dia. 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # RR-156-16X
- Zoro # G0993486
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 3" |
Shank Dia. | 1/2" |
Groove Width | 5/32" |
Neck Dia. | 0.3450" |
Min. Bore Dia. | 1/2" |
Max. Bore Depth | 1" |
Split Length | 0.275" |
Details
Finish | AlTiN |
Cutting Direction | Right Hand |
Projection | 0.1500" |
Description
0.500" (1/2) Min Bore DIA x 1.000" (1) Max Bore Depth 0.1560" (5/32) Tooth Width 0.150" Projection x 0.5000" (1/2) Shank DIA x 3.00" (3) Overall Length - Carbide Retaining Ring Grooving Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Wrench, Combination, Metric, 25mm (54PP62)
- BLACK & DECKER Screw, Pancombodg.10-24x3/8I (761373-00)
- POWERWELD Dark Green Face Shield, Fibre-Metal Style, 8" x 16.5" (4178DG)
- SUPERCUT 133-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (533248)
- MICRO 100 Retaining Ring Grooving Tool, 0.500" (1/2) Min Bore dia, Groove Width: 1/8" (RR-125-16X)
- MICRO 100 Retaining Ring Grooving Tool (RR-087-750-312)
- MICRO 100 Retaining Ring Grooving Tool (RRC3-030-250-187X)
- MICRO 100 Grooving Tool (RR-062-16)
- MICRO 100 Grooving Tool (RR-093-12)
- MICRO 100 Quick Change, Undercut Full Radius Grooving Tool, 0.240" Min Bore dia, Projection: 0.0600" (QUP-25025-8X)
- MICRO 100 Grooving Tool (QRR-046-8)
- Micro 100 Grooving Tools