Shop All Grooving Tools
Micro 100
Retaining Ring Grooving Tool, 0.375" (3/8) Min Bore dia
Mfr # RR-062-12X
Zoro # G0999880
$60.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Shank Dia. 3/8"
- Finish AlTiN
- Min. Bore Dia. 3/8"
- Split Length 0.210"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # RR-062-12X
- Zoro # G0999880
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2-1/2" |
Shank Dia. | 3/8" |
Groove Width | 1/16" |
Min. Bore Dia. | 3/8" |
Split Length | 0.210" |
Max. Bore Depth | 3/4" |
Neck Dia. | 0.2700" |
Details
Finish | AlTiN |
Cutting Direction | Right Hand |
Projection | 0.1000" |
Description
0.375" (3/8) Min Bore DIA x 0.750" (3/4) Max Bore Depth 0.0620" (1/16) Tooth Width 0.100" Projection x 0.3750" (3/8) Shank DIA x 2.50" (2-1/2) Overall Length - Carbide Retaining Ring Grooving Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap, M12-1.75, Plug, TiN, 0 Flutes (1410105905)
- EAZYPOWER Brad-Point Drill Bit, 1/8" Size (30035)
- STAHLWILLE TOOLS Single-end Wrench, adjustable Size8 max.30 mm (40260108)
- S&G TOOL AID CORPORATION S and G Tool Aid SG19000 Wire Stripper (SG19000)
- MICRO 100 Retaining Ring Grooving Tool, 0.375" (3/8) Min Bore dia (RR-055-12X)
- MICRO 100 Grooving Tool (RR-046-6)
- MICRO 100 Grooving Tool (RRL-062-12)
- MICRO 100 Grooving Tool (RRL-250-20)
- MICRO 100 Face Grooving Tool - Full Radius (FGF-187-020-050)
- MICRO 100 Face Grooving Tool - Full Radius (FGF-375-062-100)
- MICRO 100 Grooving Tool (FG-500-156)
- Micro 100 Threading & Turning Tools