Shop All Grooving Tools
Micro 100
Retaining Ring Grooving Tool, 0.375" (3/8) Min Bore dia
Mfr # RR-055-12X
Zoro # G0998456
product price: $63.49
/ea
$63.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Shank Dia. 3/8"
- Finish AlTiN
- Cutting Direction Right Hand
- Neck Dia. 0.2700"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # RR-055-12X
- Zoro # G0998456
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2-1/2" |
Shank Dia. | 3/8" |
Groove Width | 0.0550" |
Neck Dia. | 0.2700" |
Min. Bore Dia. | 3/8" |
Max. Bore Depth | 3/4" |
Split Length | 0.210" |
Details
Finish | AlTiN |
Cutting Direction | Right Hand |
Projection | 0.1000" |
Description
0.375" (3/8) Min Bore DIA x 0.750" (3/4) Max Bore Depth 0.0550" Tooth Width 0.100" Projection x 0.3750" (3/8) Shank DIA x 2.50" (2-1/2) Overall Length - Carbide Retaining Ring Grooving Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANUK CASES Case with Foam, Olive, 985S-081OL-0A0-18249 (985S-081OL-0A0-18249)
- ZORO SELECT 8 in Crimper 1/16 in (Y604016)
- BOSCH 1/2" Deep Well Socket, 1/2" Impact (27275)
- WILLIAMS 1/2" Dr, 1/2" Size, SAE Hex Bit Socket, 6 Pts (SA-16A)
- MICRO 100 Retaining Ring Grooving Tool, 0.375" (3/8) Min Bore dia (RR-062-12X)
- MICRO 100 Grooving Tool (RRM-070-15)
- MICRO 100 Grooving Tool (QMFR-030-750-100)
- MICRO 100 Grooving Tool (QRR-055-20X)
- MICRO 100 Grooving Tool (QMRR-010-100-060)
- MICRO 100 Grooving Tool (RRL-025-8)
- MICRO 100 Grooving Tool (QFR-038-12X)
- Micro 100 Threading & Turning Tools