Shop All Grooving Tools
Micro 100
Retaining Ring Grooving Tool, 0.375" (3/8) Min Bore dia
Mfr # RR-046-8X
Zoro # G1003024
$69.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Shank Dia. 3/8"
- Finish AlTiN
- Projection 0.1000"
- Neck Dia. 0.2700"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # RR-046-8X
- Zoro # G1003024
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2-1/2" |
Shank Dia. | 3/8" |
Groove Width | 0.0460" |
Neck Dia. | 0.2700" |
Split Length | 0.210" |
Max. Bore Depth | 1/2" |
Min. Bore Dia. | 3/8" |
Details
Finish | AlTiN |
Projection | 0.1000" |
Cutting Direction | Right Hand |
Description
0.375" (3/8) Min Bore DIA x 0.500" (1/2) Max Bore Depth 0.0460" Tooth Width 0.100" Projection x 0.3750" (3/8) Shank DIA x 2.50" (2-1/2) Overall Length - Carbide Retaining Ring Grooving Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 12 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, QXP Series (89437QPB123660)
- TEKTON 3/8 Inch Drive x 3/8 Inch Deep 6-Point Socket (SHD13010)
- DRILL AMERICA 13 Piece Quick Change Hex Shank Drill Bit Set (KFDHEX13-PC)
- GREY PNEUMATIC SKT SET 1" DR-7C TRUCK WHEEL IM (GP9007)
- MICRO 100 Retaining Ring Grooving Tool, 0.375" (3/8) Min Bore dia, Groove Width: 1/16" (RR-062-8X)
- MICRO 100 Retaining Ring Grooving Tool, 6.00 mm Min Bore dia, Cutting Direction: Right Hand (RRM-070-10X)
- MICRO 100 Grooving Tool (UC-37062-16)
- MICRO 100 Grooving Tool (RRL-033-4)
- MICRO 100 Retaining Ring Grooving Tool (RRL-017-8X)
- MICRO 100 Grooving Tool (RRL-046-4)
- MICRO 100 Grooving Tool (QMRR-015-375-080)
- Micro 100 Grooving Tools