Shop All Grooving Tools
Micro 100
Retaining Ring Grooving Tool, 0.375" (3/8) Min Bore dia
Mfr # RR-039-4X
Zoro # G0997957
product price: $60.39
/ea
$60.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Shank Dia. 3/8"
- Finish AlTiN
- Neck Dia. 0.2700"
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # RR-039-4X
- Zoro # G0997957
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2-1/2" |
Shank Dia. | 3/8" |
Groove Width | 0.0390" |
Neck Dia. | 0.2700" |
Split Length | 0.210" |
Min. Bore Dia. | 3/8" |
Max. Bore Depth | 1/4" |
Details
Finish | AlTiN |
Cutting Direction | Right Hand |
Projection | 0.1000" |
Description
0.375" (3/8) Min Bore DIA x 0.250" (1/4) Max Bore Depth 0.0390" Tooth Width 0.100" Projection x 0.3750" (3/8) Shank DIA x 2.50" (2-1/2) Overall Length - Carbide Retaining Ring Grooving Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 4 in. High Carbon Steel T-Shank Jig Saw Blade 6 TPI 5 pk (DJT144D5)
- IRWIN All Purpose Drill & Tap Set (80187)
- HOMAX Knife Drywall 8 In Hd Plastic (40-00008)
- BNS Edge Finder, Single End (599-792-2)
- MICRO 100 Face Grooving Tool, Full Radius, 0.375" (3/8) Min Bore dia, Finish: UN (FGF-375-062)
- MICRO 100 Grooving Tool (RR-062-6)
- MICRO 100 Grooving Tool (QMRR-010-250-060X)
- MICRO 100 Grooving Tool (UP-50062-16)
- MICRO 100 Standard - Grooving Tools - Face Grooving - Square (FG-375-040-050X)
- MICRO 100 Face Grooving Tool (FGC3-375-078-100X)
- MICRO 100 Grooving Tool (QFG-375-093X)
- Micro 100 Grooving Tools