Shop All Grooving Tools
Micro 100
Retaining Ring Grooving Tool, 0.375" (3/8) Min Bore dia, Groove Width: 1/16"
Mfr # RR-062-8X
Zoro # G1001579
$66.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Shank Dia. 3/8"
- Finish AlTiN
- Projection 0.1000"
- Max. Bore Depth 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # RR-062-8X
- Zoro # G1001579
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2-1/2" |
Shank Dia. | 3/8" |
Groove Width | 1/16" |
Max. Bore Depth | 1/2" |
Neck Dia. | 0.2700" |
Split Length | 0.210" |
Min. Bore Dia. | 3/8" |
Details
Finish | AlTiN |
Projection | 0.1000" |
Cutting Direction | Right Hand |
Description
0.375" (3/8) Min Bore DIA x 0.500" (1/2) Max Bore Depth 0.0620" (1/16) Tooth Width 0.100" Projection x 0.3750" (3/8) Shank DIA x 2.50" (2-1/2) Overall Length - Carbide Retaining Ring Grooving Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS 5 in Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (JIC-2755)
- WIHA Slotted 0.139" Round (30210)
- WILDE 6-PIECE ROLL SPRING PUNCH SET-VINYL POUCH (RS906.NP/VP)
- INNOVATIVE COMPONENTS Pull Knob, 1/4-20 Thread Size, 1"L, Steel (GN4C----PL4L-21)
- MICRO 100 Retaining Ring Grooving Tool, 0.375" (3/8) Min Bore dia (RR-046-8X)
- MICRO 100 Grooving Tool (RRL-033-6)
- MICRO 100 Grooving Tool (RR-093-12)
- MICRO 100 Retaining Ring Grooving Tool, 0.500" (1/2) Min Bore dia, Overall Length: 3" (RR-156-16X)
- MICRO 100 Grooving Tool (RR-062-6)
- MICRO 100 Grooving Tool (FR-093-8)
- MICRO 100 Grooving Tool (RR-046-12)
- Micro 100 Grooving Tools