Shop All Grooving Tools
Micro 100
Retaining Ring Grooving Tool, 0.312" (5/16) Min Bore dia
Mfr # RRL-033-4X
Zoro # G0995306
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Shank Dia. 5/16"
- Groove Width 0.0330"
- Finish AlTiN
- Cutting Direction Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # RRL-033-4X
- Zoro # G0995306
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2-1/2" |
Shank Dia. | 5/16" |
Groove Width | 0.0330" |
Neck Dia. | 0.2070" |
Max. Bore Depth | 1/4" |
Split Length | 0.160" |
Min. Bore Dia. | 5/16" |
Details
Finish | AlTiN |
Cutting Direction | Left Hand |
Projection | 0.1000" |
Description
0.312" (5/16) Min Bore DIA x 0.250" (1/4) Max Bore Depth 0.0330" Tooth Width 0.100" Projection x 0.3125" (5/16) Shank DIA x 2.50" (2-1/2) Overall Length - Carbide Retaining Ring Grooving Left Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Twister Gp Circuit Board Drill, #86 (30201050)
- SITEPRO 36" (92cm) Heavy Duty Lath Bag (21-236)
- DREMEL Cordless Oscillating Tools, 13 1/2" L (MM20V-02)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 3/4 (49748)
- MICRO 100 Quick Change, Undercut Full Radius Grooving Tool, 0.303" Min Bore dia, Finish: AlTiN (QUP-31062-16X)
- MICRO 100 Face Grooving Tool - Full Radius (FGF-312-050-075)
- MICRO 100 Retaining Ring Grooving Tool (RRC3-030-250-187X)
- MICRO 100 Standard, Grooving Tools, Full Radius, 0.500" (1/2) Min Bore dia (FR-125-12X)
- MICRO 100 Grooving Tool (QMRR-020-250-120)
- MICRO 100 Grooving Tool (RR-087-16)
- MICRO 100 Face Grooving Tool (FGC3-375-078-100X)
- Micro 100 Grooving Tools