Shop All Grooving Tools
Micro 100
Retaining Ring Grooving Tool, 0.312" (5/16) Min Bore dia, Max. Bore Depth: 3/8"
Mfr # RR-038-6X
Zoro # G1000678
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Shank Dia. 5/16"
- Finish AlTiN
- Min. Bore Dia. 5/16"
- Projection 0.1000"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # RR-038-6X
- Zoro # G1000678
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2-1/2" |
Shank Dia. | 5/16" |
Groove Width | 0.0380" |
Min. Bore Dia. | 5/16" |
Neck Dia. | 0.2070" |
Max. Bore Depth | 3/8" |
Split Length | 0.160" |
Details
Finish | AlTiN |
Projection | 0.1000" |
Cutting Direction | Right Hand |
Description
0.312" (5/16) Min Bore DIA x 0.375" (3/8) Max Bore Depth 0.0380" Tooth Width 0.100" Projection x 0.3125" (5/16) Shank DIA x 2.50" (2-1/2) Overall Length - Carbide Retaining Ring Grooving Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Impact Bit, 3/4x3-11/12In, 6pt, Black Oxide (6224)
- MICRO 100 Tool Holder - Steel (TH-104)
- PELICAN Black Protective Case, 32.6"L x 18.40"W x 11"D (1615AIRNF)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3030UM)
- MICRO 100 Quick Change - Face Grooving Tool (QFGC3-187-030-050)
- MICRO 100 Standard - Grooving Tools - O-Ring Grooving (OR-144-10X)
- MICRO 100 Grooving Tool (RRL-087-16)
- MICRO 100 Grooving Tool (QFR-025-10X)
- MICRO 100 Grooving Tool (RR-046-6)
- MICRO 100 Retaining Ring Grooving Tool (RR-039-500-250)
- MICRO 100 Retaining Ring Grooving Tool (RRC3-030-250-187X)
- Micro 100 Threading & Turning Tools